Zoro Homepage

Bibb Seat Kit, 1" x 6" x 3", Brass

  • Mfr # AB555-1130

  • Zoro # G6162703


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Universal Fit
Material
Brass
Finish
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB555-1130
Zoro #
G6162703
UPC #
026607038710
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 in x 6 in x 3 in
Length (In.)
6 in
Overall Length
6 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Universal Fit
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
AB1953
Includes
Bibb Seats
Item
Bibb Seat Kit
Green Environmental Attribute
Does Not Contain PVC
ADA Compliant
No
Body Material
Brass
Type
Bibb Seat Kit
Compliance
AB1953
Product Type
Seat Kit
Compatible Brand
Universal Fit
Compatible Faucet Component
Bibb

Description

Bibb Seat Kit, Includes Bibb Seats

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.