Zoro Homepage

Brass Ball Rod, For Use With Pop Up Drain Assembly

  • Mfr # 61-4652

  • Zoro # G8508814


product price: $4.95
/ea

Key Features

Sub-Category
Drain assembly
Fits Brand
Price Pfister/Pfister
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-4652
Zoro #
G8508814
UPC #
026607009772
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
5-7/8
Size
11/16" Dia.

Details

Sub-Category
Drain assembly
Fits Brand
Price Pfister/Pfister
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
IAPMO, CSA, NSF 61
For Use With
Pop Up Drain Assembly
Item
Pfister Ballrod
Ligature Resistant
No
Product Type
Pfister Ballrod
Compatible with Brand
Kissler

Description

Pfister Ballrod, Product Type Pfister Ballrod, Standards IAPMO, CSA, NSF 61, Finish Chrome, Material Brass, Compatible with Brand Kissler, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.