Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Diverter Tub Spout

  • Mfr # 82-0012

  • Zoro # G0070169


product price: $42.35
/ea

Key Features

Connection Size
3/4 in
Tub Spout Connection Type
Slip-Fit
Material
Brass
Spout Reach
5 1/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-0012
Zoro #
G0070169
UPC #
026607803776
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/4 in
Size
5 1/4 in
Diverter Tub Spout Length
5-1/4"
Manufacturers Warranty Length
1 yr
Depth (In.)
5-1/4
Face Dia. (In.)
2-1/4
Tub Spout Connection Size
3/4 in

Details

Tub Spout Connection Type
Slip-Fit
Material
Brass
Spout Reach
5 1/4 in
Finish
Chrome
Type
Tub Diverter
For Use With
Universal Fit
Item
Tub Diverter Spout
Tub and Shower Category
Tub Spouts
Number of Holes
1
Includes
Tub Spout
Material of Construction
Brass
Connection Type
IPS
Features
Easy To Install
Handle Finish
Chrome
Ligature Resistant
No
Connection (In.)
3/4 IPS
Max. Flow
5.0 gpm
Includes Tub Spout
Tub Spout Not Included
Includes Check Stop
Check Stop Not Included
Includes Handle
Handle Not Included
Includes Cartridge
Cartridge Not Included
Includes Valve
Valve Not Included
CEC Compliant
Non CEC Compliant
Includes Trim Plate
Trim Plate Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Not Included
Includes Plaster Guard
No
Tub Spout Material
Die Cast Steel
Trim Finish
Chrome
Product Type
Tub Diverter Spout
Compatible Product Type
Universal Fit
Compatible Series
Universal
Ligature-Resistant
Not Ligature-Resistant

Description

Tub Diverter Spout, Connection Size 3/4 in, IPS, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Not Specified, Ligature Resistant No, Number of Handles Not Applicable, Kissler, IPS, Spout Reach 5 1/4 in, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.