Brass Drinking Filler, Includes Bubbler Assembly
Mfr # 67-0200
Zoro # G0463307
product price: $45.45
/eaKey Features
Sub-Category
Faucet Repair Parts
Material
Brass
Finish
Chrome
Includes
Bubbler Assembly
For Use With
Drinking Fountains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67-0200
Zoro #
G0463307
UPC #
026607000991
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/8 in NPT Connection
Inlet Pipe Size
3/8 in
Details
Sub-Category
Faucet Repair Parts
Material
Brass
Finish
Chrome
Includes
Bubbler Assembly
For Use With
Drinking Fountains
Item
Drinking Filler
Color
Silver
Features
Lead Free
Product Type
Drinking Fountain Bubbler
Actuation
Push Button
Inlet Connection Type
NPT
Description
Drinking Filler, Product Type Drinking Fountain Bubbler, For Use With Drinking Fountains, Inlet Pipe Size 3/8 in, Actuation Push Button, Color Silver, Features Lead Free, Finish Chrome, Includes Bubbler Assembly, Inlet Connection Type NPT, Material Brass, Mounting Location Water Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.