Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Lift and Spin, Drain Plug

  • Mfr # 58-7160

  • Zoro # G0378710


product price: $7.99
/ea

Key Features

Pipe Dia. - Drains
1-5/8"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Length (In.)
1-5/8
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-7160
Zoro #
G0378710
UPC #
026607032374
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1-5/8"
Length (In.)
1-5/8
Height (In.)
1
Size
1"H
Overall Diameter
1 5/8 in
Fits Maximum Drain Size
1 5/8 in

Details

Item
Drain Plug
Material of Construction - Drains
Brass
Color - Drains
Chrome
Material of Construction
Brass
Type
Lift and Spin
Connection
Threaded
Drain Material
Brass
Grid Material
Brass
Gauge
18
For Use With
Sink, Tub and Drain Repair
Color
Silver
Includes
Gasket
Application
Tub
Finish
Chrome
Material
Brass
Pipe Dia In.
1-5/8"
Guage
18 ga.
Product Type
Drain Stopper
Drain Stopper Type
Lift and Turn

Description

Drain Stopper, Includes Gasket, Material Brass, Color Silver, Product Type Drain Stopper, Overall Diameter 1 5/8 in, Finish Brass, Application Tub, Drain Stopper Type Lift and Turn, Fits Maximum Drain Size 1 5/8 in, Fits Minimum Drain Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.