Break Off Closet Repair Kit, Universal
Mfr # 68-8140
Zoro # G4188012
product price: $3.29
/eaKey Features
Fits Brand
Universal Fit
For Use With
Universal Fit
Material
Solid Brass
Includes
(2) 5/16" x 2-1/4" Brass Break Off Bolts, (2) Open End Nuts, (2) Metal Washers, (2) Plastic Washers
Size
2 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-8140
Zoro #
G4188012
UPC #
026607000274
Country of Origin
Taiwan, Province of China
Dimensions
Size
2 1/4 in
Manufacturers Warranty Length
12 Months
Overall Length
2 1/4 in
Details
Item
Bolt Repair Kit
Fits Brand
Universal Fit
For Use With
Universal Fit
Material
Solid Brass
Includes
(2) 5/16" x 2-1/4" Brass Break Off Bolts, (2) Open End Nuts, (2) Metal Washers, (2) Plastic Washers
Color
Brass
Material of Construction
Solid Brass
Type
Break Off Closet Bolt Repair Kit
Compatible Brand
Universal
Compatible Series
Universal
Compatible Product Type
Toilets
Product Type
Bolt Repair Kit
Compatible SubBrand
Most Toilets
Description
Bolt Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.