Cartridge, Plastic, For Use With Gerber Faucets 49-300 Series

  • Mfr # 46-7510

  • Zoro # G7592261


product price:  $73.29
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Material
Plastic
Material of Construction
Plastic
For Use With
Shower Faucet Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-7510
Zoro #
G7592261
UPC #
026607005262
Country of Origin
United States

Dimensions

Size
3 7/16 in
Manufacturers Warranty Length
1 yr
Overall Height
3 1/2 in

Details

Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Material
Plastic
Material of Construction
Plastic
For Use With
Shower Faucet Valves
Item
Cartridge
Includes Stem
Stem Included
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
Non CEC Compliant
Includes Valve
Valve Not Included
Includes Handle
No
Ligature Resistant
No
Includes Plaster Guard
Plaster Guard Not Included
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Included
Includes Drain Stopper
No
Includes Tub Spout
No
Product Type
Cartridge
Compatible Mfr. Model Number
46-7510
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
46-7510
Compatible Product Type
Shower Faucet Valves

Description

Cartridge, Non CEC Compliant, Connection Size Not Applicable, Not Applicable, For Use With Shower Faucet Valves, Material of Construction Plastic, Overall Height 3 1/2 in, Overall Length Not Applicable, Overall Width Not Applicable, Gerber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.