Cartridge, Single Lever, 3-7/8" x 1" for Moen
Mfr # AB46-0014
Zoro # G6228415
product price: $9.19
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Moen
Material
Plastic
Finish
Plastic
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB46-0014
Zoro #
G6228415
UPC #
026607353998
Country of Origin
Taiwan, Province of China
Dimensions
Size
3-7/8 in x 1 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Moen
Material
Plastic
Finish
Plastic
Material of Construction
Plastic
Standards
AB1953
Includes
(1) Cartridge
For Use With
Moen
Item
Cartridge
Green Environmental Attribute
Does Not Contain PVC
ADA Compliant
No
Series
Symmetrix
Type
Cartridge
Compliance
AB1953
Product Type
Cartridge
Cartridge Type
Single Lever
Turn Direction
Single Handle
Compatible Series
Moen AB1953
Compatible Brand
Moen
For Water Temperature
Hot/Cold
Description
Cartridge, Fits Brand Moen, Finish Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.