Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closet Bolt Set, Brass, Universal Fit

  • Mfr # 68-9138

  • Zoro # G4175674


product price: $4.89
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Universal Fit
Includes
(2) 1/4" x 2-1/4" Brass Bolts, (2) Open End Nuts, (2) Metal Washers, (2) Plastic Washers
Material
Solid Brass
Size
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-9138
Zoro #
G4175674
UPC #
026607000328
Country of Origin
Taiwan, Province of China

Dimensions

Size
2 1/4 in
Manufacturers Warranty Length
12 Months
Overall Length
2 1/4 in

Details

Item
Bolts
Fits Brand
Universal Fit
For Use With
Universal Fit
Includes
(2) 1/4" x 2-1/4" Brass Bolts, (2) Open End Nuts, (2) Metal Washers, (2) Plastic Washers
Material
Solid Brass
Color
Brass
Type
Closet Screw Set
Material of Construction
Solid Brass
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Product Type
Bolts
Compatible Brand
Universal
Compatible Series
Universal

Description

Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.