Cold Cartridge, Ceramic, Brass, Gerber
Mfr # 86-986
Zoro # G7508369
product price: $13.89
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Material
Brass
Finish
Brass
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86-986
Zoro #
G7508369
UPC #
026607661079
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-3/4 in
Overall Width
15/16 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
AB1953
Includes
(1) Cartridge
For Use With
Gerber Faucets
Item
Cartridge
For Use With Mfr. Model Number
07-43-431
Use With Water Temp.
Cold
Product Type
Cartridge
Turn Direction
Left Hand
Cartridge Type
Ceramic Disc
For Water Temperature
Cold
Compatible Brand
Gerber
Compatible Series
Gerber Ceramic Cartridge
Compatible Manufacturer Part Number
07-43-431
Description
Cartridge, Fits Brand Gerber, Finish Brass, For Use With Mfr. Model Number 07-43-431, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.