Cold Stem, Compression, 1-3/4" x 3/4", Brass
Mfr # AB11-4110LC
Zoro # G6082456
product price: $6.99
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Brass
Finish
Brass
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB11-4110LC
Zoro #
G6082456
UPC #
026607353479
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-3/4 in x 3/4 in
Overall Height
1 3/4 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
AB1953
Includes
(1) Stem
For Use With
American Standard
Item
Stem
Green Environmental Attribute
Does Not Contain PVC
Use With Water Temp.
Cold
Series
Heritage Series
Type
Cold Water Faucet Stem
ADA Compliant
No
Compliance
AB1953
Product Type
Stem
For Water Temperature
Cold
Compatible Series
American Standard AB1953
Compatible Brand
American Standard
Part Type
Cold Cartridges
Cartridge Type
Compression
Turn Direction
Left Hand
Description
Stem, Fits Brand American Standard, Finish Brass, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.