Cold Stem, Compression, 2-1/2" x 1", Brass
Mfr # AB11-0975C
Zoro # G6126863
product price: $12.15
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Kohler
Material
Brass
Finish
Brass
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AB11-0975C
Zoro #
G6126863
UPC #
026607353301
Country of Origin
Taiwan, Province of China
Dimensions
Size
2-1/2 in x 1 in
Overall Height
2 1/2 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Kohler
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
AB1953
Includes
(1) Stem
For Use With
Kohler
Item
Stem
Green Environmental Attribute
Does Not Contain PVC
Use With Water Temp.
Cold
Compliance
AB1953
Type
Cold Water Faucet Stem
ADA Compliant
No
Series
Dialeze
Product Type
Stem
Compatible Brand
Kohler
For Water Temperature
Cold
Part Type
Cold Cartridges
Compatible Series
Kohler AB1953
Cartridge Type
Compression
Turn Direction
Right Hand
Description
Stem, Fits Brand Kohler, Finish Brass, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.