Cold Stem, For Kohler Faucets
Mfr # 11-0975C
Zoro # G0817704
product price: $8.65
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Kohler
Material
Brass
Material of Construction
Brass
Includes
(1) Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0975C
Zoro #
G0817704
UPC #
026607010792
Country of Origin
China
Dimensions
Size
2-1/2 in
Overall Height
2 1/2 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Kohler
Material
Brass
Material of Construction
Brass
Includes
(1) Stem
For Use With
Kohler Faucets
Item
Stem
Use With Water Temp.
Cold
Type
Cold Water Faucet Stem
Product Type
Stem
Compatible Series
Kohler Brass Plunger
Compatible Brand
Kohler
For Water Temperature
Cold
Part Type
Cold Cartridges
Cartridge Type
Compression
Turn Direction
Left Hand
Description
Stem, Fits Brand Kohler, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.