Cold Water Stem, Low Lead Brass
Mfr # FB8553
Zoro # G5085123
product price: $11.15
/eaKey Features
Fits Brand
Crane-Repcal
Material
Brass
Type
Replacement
Material of Construction
Brass
For Use With
Crane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB8553
Zoro #
G5085123
UPC #
026607353554
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
2 3/16 in
Details
Fits Brand
Crane-Repcal
Material
Brass
Type
Replacement
Material of Construction
Brass
For Use With
Crane
Includes
(1) Stem Assembly
Compliance
AB1953 Low Lead
Item
Stem
Use With Water Temp.
Hot
Product Type
Stem
For Water Temperature
Cold
Compatible Brand
Crane-Repcal
Compatible Series
Crane Repcal
Part Type
Cold Cartridges
Turn Direction
Left Hand
Cartridge Type
Compression
Description
Stem, Fits Brand Crane-Repcal, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.