Zoro Homepage

Disposal Guard, Rubber, Black, 1/2in.

  • Mfr # 59-1450

  • Zoro # G7465814


product price: $3.99
/ea

Key Features

Number of Bolt Holes
0
Material of Construction
Rubber
For Use With
Most Residential Disposals
Color/Finish
Black
Dimension B (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-1450
Zoro #
G7465814
UPC #
026607816981
Country of Origin
Taiwan, Province of China

Dimensions

Dimension B (In.)
1/2 in
Sink/Bowl Hole Dia. A (In.)
4
Sink Opening Diameter
4 in
Overall Diameter
4 in
Overall Height
1/2 in

Details

Number of Bolt Holes
0
Material of Construction
Rubber
For Use With
Most Residential Disposals
Color/Finish
Black
Item
Disposal Guard
Product Seriesl
No Series
Product Type
Splash Guard
Material
Rubber
Color
Black

Description

Disposal Guard, Sink Opening Diameter 4 in, Number of Bolt Holes 0, Product Type Splash Guard, Overall Height 1/2 in, Material Rubber, Color Black, Overall Diameter 4 in, Product Seriesl No Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.