Diverter Tub Spout, Chrome
Mfr # 82-0021
Zoro # G0079926
product price: $11.65
/eaKey Features
Tub Spout Connection Type
Slip-Fit
Material
Die Cast Steel
Spout Reach
5 1/4 in
Finish
Chrome
Type
Tub Diverter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82-0021
Zoro #
G0079926
UPC #
026607297629
Country of Origin
Taiwan, Province of China
Dimensions
Size
5 1/4 in
Manufacturers Warranty Length
1 yr
Tub Spout Connection Size
1/2 in, 3/4 in
Description
Tub Diverter Spout, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Not Specified, Ligature Resistant No, Number of Handles Not Applicable, Kissler, NPT, Spout Reach 5 1/4 in, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit, Pull Up Diverter Spout
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.