Escutcheon, Plastic, For Use With Posi-Temp One Handle Tub Faucet
Mfr # 42-9834
Zoro # G7586275
product price: $27.69
/eaKey Features
Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Moen
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-9834
Zoro #
G7586275
UPC #
026607003541
Country of Origin
Taiwan, Province of China
Dimensions
Size
7 in
Manufacturers Warranty Length
1 yr
Description
Escutcheon, Faucet Handle Type Not Applicable, For Use With Bathtub Faucets, For Use with Series Not Specified, Ligature Resistant No, Moen, Not Applicable, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Not Applicable, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.