Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon Sleeve 1-1/4" Connection, Chrome

  • Mfr # 31-4148

  • Zoro # G8508911


product price: $5.49
/ea

Key Features

Type
Valve Mount
Finish
Chrome
Material of Construction
Brass
Length (In.)
2-1/16
For Use With
Price Pfister
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-4148
Zoro #
G8508911
UPC #
026607006689
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2-1/16
Manufacturers Warranty Length
1 yr
Handle Length
3 in
Connection Size
1/2 in
Shower Connection Size
1/2 in

Details

Type
Valve Mount
Finish
Chrome
Material of Construction
Brass
For Use With
Price Pfister
Handle Type
None
Tub and Shower Category
Shower Trim Parts
Cover Material
Chrome
Connection (In.)
1-1/4
Includes
Sleeve
Item
Tub and Shower Trim
Color/Finish
Chrome
Ligature Resistant
No
Includes Stem
Stem Not Included
Trim Finish
Chrome
Includes Drain Stopper
Drain Stopper Not Included
ADA Compliance
No
Includes Cartridge
Cartridge Not Included
Includes Tub Spout
Tub Spout Not Included
Features
Make Your Old Faucet Look New
Includes Check Stop
Check Stop Not Included
Includes Handle
Handle Not Included
Includes Trim Plate
Trim Plate Not Included
Handle Material
Metal
Compatible Mfr. Model Number
11-6049, NY-6385, 31-4138, 42-4131, 55-0602, 99-1217, 99-1217D
Includes Valve
Valve Not Included
Replacement Cartridge Mfr. Model Number
5PZD2
ADA Compliant
Not ADA Compliant
Product Type
Tub and Shower Trim
Compatible Product Type
Price Pfister
Compatible Manufacturer Part Number
11-6049, 31-4138, 42-4131, 55-0602, 99-1217, 99-1217D, NY-6385
Compatible Series
Universal
Ligature-Resistant
Not Ligature-Resistant
Replacement Manufacturer Cartridge Part Number
5PZD2

Description

Tub and Shower Trim, ADA Compliance No, Connection Size 1/2 in, Faucet Handle Type Not Applicable, For Use With Price Pfister, Handle Length 3 in, Handle Material Metal, Ligature Resistant No, Number of Handles 0, Price Pfister, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.