Face Stopper, Chrome, Lift Connection, 4-1/8"
Mfr # 58-1149
Zoro # G8508841
product price: $5.79
/eaKey Features
Fits Brand
Kohler
Material
Plastic
Finish
Chrome
Material of Construction
Die Cast, Plastic
Includes
Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-1149
Zoro #
G8508841
UPC #
026607018453
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Dia. - Drains
1 1/4 in
Length (In.)
4 1/8 in
Overall Diameter
1 1/4 in
Fits Maximum Drain Size
1 1/4 in
Details
Fits Brand
Kohler
Material
Plastic
Finish
Chrome
Material of Construction
Die Cast, Plastic
Includes
Gasket
For Use With
Kohler Lavatory Sink Drains
Item
Drain Stopper
Material of Construction - Drains
Plastic
Type
Lavatory
Color/Finish
Chrome
Color - Drains
Chrome
Connection
Lift
Color
Silver
Application
Sink
Drain Stopper Type
Pop Up
Product Type
Drain Stopper
Description
Drain Stopper, Includes Gasket, Material Plastic, Color Silver, Product Type Drain Stopper, Overall Diameter 1 1/4 in, Finish Plastic, Application Sink, Drain Stopper Type Pop Up, Fits Maximum Drain Size 1 1/4 in, Fits Minimum Drain Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.