Faucet Repair Kit, Brass/Plastic, 1-1/2" x 1-1/5"
Mfr # AB50-4110
Zoro # G6097996
product price:Â $27.15
/eaKey Features
Sub-Category
Faucet Hardware
Fits Brand
American Standard
Material
Brass
Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB50-4110
Zoro #
G6097996
UPC #
026607062562
Country of Origin
Taiwan, Province of China
Dimensions
Size
1 1/2 in x 1 1/5 in
Length (In.)
1-1/2
Details
Sub-Category
Faucet Hardware
Fits Brand
American Standard
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
AB1953
Includes
Seats, Stems
For Use With
American Standard
Item
Handle
Green Environmental Attribute
Does Not Contain PVC
Handle Type
Knob
Series
Heritage
Product Type
Handle
Compatible Brand
American Standard
Part Type
Replacement Handles
Legend Style
Color
Legend Text
C, H
Compatible Manufacturer Part Number
Heritage Series
For Water Temperature
Hot/Cold
Description
Handle, Fits Brand American Standard, Faucet Handle Type Knob, Finish Chrome, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.