Zoro Homepage

Flapper, Rubber, Coast Foundry

  • Mfr # 57-3376

  • Zoro # G4003596


product price: $3.49
/ea

Key Features

Fits Brand
Coast Foundry
For Use With
Coast Foundry
Material
Rubber
Includes
3" Flapper, 1 3/4" Cone, 1/2" Fill Hole
Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-3376
Zoro #
G4003596
UPC #
026607026304
Country of Origin
Taiwan, Province of China

Dimensions

Size
3"
Manufacturers Warranty Length
12 Months

Details

Item
Flapper
Fits Brand
Coast Foundry
For Use With
Coast Foundry
Material
Rubber
Includes
3" Flapper, 1 3/4" Cone, 1/2" Fill Hole
Color
Blue
Type
Toilet Flapper
Material of Construction
Rubber
Product Type
Flapper
Compatible Brand
Coast Foundry
Compatible Manufacturer Part Number
Coast
Compatible Series
Coast Foundry
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks

Description

Flapper, For Use With Coast Foundry, Fits Brand Coast Foundry, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.