Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flapper, Rubber, Toto

  • Mfr # 57-0119

  • Zoro # G4141523


product price: $9.69
/ea

Key Features

Fits Brand
Toto
For Use With
Toto
Material
Rubber
Size
3"
Includes
4" Flapper, 2 1/2" Cone, 3/4" Fill Hole, 5/8" Front Fill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-0119
Zoro #
G4141523
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3"
Manufacturers Warranty Length
12 Months

Details

Item
Flapper
Fits Brand
Toto
For Use With
Toto
Material
Rubber
Includes
4" Flapper, 2 1/2" Cone, 3/4" Fill Hole, 5/8" Front Fill
Color
Red
Material of Construction
Rubber
Type
Toilet Flapper
Product Type
Flapper
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets
Compatible Brand
Toto

Description

Flapper, For Use With Toto, Fits Brand Toto, Material Rubber, Size 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.