Flapper, Rubber, Toto
Mfr # 57-0124
Zoro # G3932521
product price: $8.85
/eaKey Features
Fits Brand
Toto
For Use With
Toto
Material
Rubber
Size
3"
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57-0124
Zoro #
G3932521
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
3"
Manufacturers Warranty Length
12 Months
Details
Item
Flapper
Fits Brand
Toto
For Use With
Toto
Material
Rubber
Color
Blue
Includes
4" Flapper, 2 1/2" Cone, Watersaving Fill Hole
Type
Toilet Flapper
Material of Construction
Rubber
Product Type
Flapper
Compatible Product Type
Toilets
Compatible Brand
Toto
Compatible SubBrand
Gravity Tanks
Description
Flapper, For Use With Toto, Fits Brand Toto, Material Rubber, Size 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.