Zoro Homepage

Flush Valve, for Use with Mansfield

  • Mfr # 68-0210

  • Zoro # G4538177


product price: $10.55
/ea

Key Features

Gallons per Flush
1.9
For Use With
Mansfield
Sub-Category
Flappers, Valves and Sensors
Fits Brand
Mansfield
Manufacturers Warranty Length
30 Days
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-0210
Zoro #
G4538177
UPC #
026607009529
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
30 Days

Details

Gallons per Flush
1.9
Item
Fill Valve
For Use With
Mansfield
Sub-Category
Flappers, Valves and Sensors
Fits Brand
Mansfield
Includes
Gasket
Material
Plastic
Type
12"
Material of Construction
Plastic
Product Type
Fill Valve
Compatible Product Type
Toilets
Compatible Series
Mansfield
Compatible SubBrand
Gravity Tanks
Compatible Manufacturer Part Number
#210
Compatible Brand
Mansfield

Description

Flush Valve, For Use With Mansfield, Fits Brand Mansfield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.