Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grid Strainer Drain Assembly, Brass, 17ga.

  • Mfr # 08-1005

  • Zoro # G7460871


product price: $21.15
/ea

Key Features

Pipe Dia. - Drains
1 1/4 in
Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Length - Drains
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-1005
Zoro #
G7460871
UPC #
026607033029
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/4 in
Length - Drains
8 in
Overall Diameter
1 1/4 in
Pipe Outside Diameter
1 1/4 in

Details

Item
Drain Assembly
Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Threaded
Connection
Slip
Gauge
22
For Use With
Lavatory Sinks
Drain Material
Brass
Basin Finish
Chrome
Connection Type
Threaded
Shape
Round
Includes Strainer
Yes
Product Type
Drain Assembly
Color
Silver
Includes Grate
Yes
Grate Material
Brass

Description

Drain Assembly, ADA Compliant Not Applicable, Resistance Properties Not Applicable, Product Type Drain Assembly, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 1 1/4 in, Standards Not Applicable, Shape Round, Body Height 8 in, Connection Thread Type Not Applicable, Grate Material Brass, Nominal Pipe Size 1 in, Basin Finish Chrome, Grate Surface Type Not Applicable, Color Silver, Connection Type Threaded, Drain Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.