Zoro Homepage

Handle, Brass, 4" Size, PR

  • Mfr # 97-4123

  • Zoro # G6123391


product price: $18.39
/pr

Key Features

Sub-Category
Repair Parts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-4123
Zoro #
G6123391
UPC #
026607000489
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 in
Overall Width
11/16 in
Overall Depth
4 in

Details

Sub-Category
Repair Parts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
CSA, IAPMO, NSF 61
Includes
Screw
For Use With
Most Faucets
Item
Handle
Handle Type
Lever
For Use With Mfr. Model Number
1-099XTJKABNF, 1-100XTJKABNF, 377-XTLHJKABNF
Use With Water Temp.
Hot/Cold
Product Type
Handle
Compatible Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF, 377-XTLHJKABNF
For Water Temperature
Hot/Cold
Compatible Brand
Chicago Faucets
Part Type
Replacement Handles
Legend Style
Color

Description

Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 1-099XTJKABNF, 1-100XTJKABNF, 377-XTLHJKABNF, Faucet Handle Type Lever, Finish Chrome, Overall Width 11/16 in, Use With Water Temp. Hot/Cold, Brass, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.