Zoro Homepage

Handle, For Delta

  • Mfr # 46-0079

  • Zoro # G5130246


product price: $19.39
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
Delta
Material
Cast Metal
Finish
Chrome
Material of Construction
Cast Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-0079
Zoro #
G5130246
UPC #
026607007426
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 1/2 in
Overall Depth
3 1/2 in

Details

Sub-Category
Faucet Handles
Fits Brand
Delta
Material
Cast Metal
Finish
Chrome
Material of Construction
Cast Metal
Includes
Set Screw
For Use With
Delta
Item
Handle
Handle Type
Lever
Product Type
Handle
Part Type
Replacement Handles
Compatible Brand
Delta
Legend Style
Color
For Water Temperature
Hot/Cold

Description

Handle, Fits Brand Delta, Faucet Handle Type Lever, Finish Chrome, Overall Width 3 1/2 in, Cast Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.