Zoro Homepage

Handle Kit, Stems and Cartridges, Brass

  • Mfr # 94-424

  • Zoro # G2771909


product price: $19.45
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Material
Brass
Finish
Chrome
Standards
ADA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94-424
Zoro #
G2771909
UPC #
026607018361
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 in
Overall Depth
4 1/16 in

Details

Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Material
Brass
Finish
Chrome
Standards
ADA Approved
Includes
(2) Handles
For Use With
Gerber Faucets
Item
Handle
For Use With Mfr. Model Number
07-43-431
Handle Type
Wristblade
ADA Compliance
ADA Compliant
Product Type
Handle
Compatible Brand
Gerber
Part Type
Replacement Handles
Compatible Manufacturer Part Number
07-43-431
For Water Temperature
Hot/Cold
Legend Style
Color
Legend Text
Cold, Hot

Description

Handle, Fits Brand Gerber, For Use With Mfr. Model Number 07-43-431, Faucet Handle Type Wristblade, Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.