Handle Puller, For Most Faucets
Mfr # 08-0421
Zoro # G7574366
product price: $10.95
/eaKey Features
Sub-Category
Faucet Handles
Fits Brand
All Brands
Material
Metal
Finish
Chrome
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08-0421
Zoro #
G7574366
UPC #
026607016640
Country of Origin
Taiwan, Province of China
Details
Sub-Category
Faucet Handles
Fits Brand
All Brands
Material
Metal
Finish
Chrome
Material of Construction
Metal
Standards
CSA, IAPMO, NSF 61
Includes
Tool
For Use With
Most Faucets
Item
Handle
Product Type
Handle
Compatible Brand
All Brands
Part Type
Handle Pullers
Legend Style
Color
Description
Handle, Fits Brand All Brands, Finish Chrome, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.