Handles, For American Standard, PR
Mfr # 66413-02
Zoro # G5078053
product price: $22.65
/prKey Features
Sub-Category
Faucet Handles
Fits Brand
American Standard
Finish
Chrome
Material
Die Cast Metal
Size
1-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66413-02
Zoro #
G5078053
UPC #
026607002537
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-5/8 in
Overall Depth
1 11/16 in
Details
Sub-Category
Faucet Handles
Fits Brand
American Standard
Finish
Chrome
Material
Die Cast Metal
Item
Handle
Material of Construction
Cast Metal
For Use With
American Standard
Includes
Index Buttons and Screws
Faucet Finish
Chrome
Product Type
Handle
Handle Type
Lever
Part Type
Replacement Handles
Compatible Brand
American Standard
Legend Style
Color
For Water Temperature
Hot/Cold
Description
Handle, Fits Brand American Standard, Faucet Handle Type Dome Lever, Finish Chrome, Cast Metal, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.