Zoro Homepage

HD Tank To Bowl Set, Brass, Universal Fit

  • Mfr # 68-7321

  • Zoro # G4019102


product price: $5.95
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Universal Fit
Includes
(2) 5/16" x 3" Brass Bolts, (4) Rubber Washers, (4) Metal Washers, (2) Wing Nuts, (2) Open End Nuts
Material
Solid Brass
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-7321
Zoro #
G4019102
UPC #
026607000182
Country of Origin
Taiwan, Province of China

Dimensions

Size
3 in
Manufacturers Warranty Length
12 Months

Details

Item
Tank to Bowl Kit
Fits Brand
Universal Fit
For Use With
Universal Fit
Includes
(2) 5/16" x 3" Brass Bolts, (4) Rubber Washers, (4) Metal Washers, (2) Wing Nuts, (2) Open End Nuts
Material
Solid Brass
Material of Construction
Solid Brass
Type
Tank to Bowl Bolt Set
Product Type
Tank to Bowl Kit
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
Universal Fit
Compatible Series
Universal
Compatible Brand
Universal
Compatible SubBrand
Gravity Tanks

Description

Tank to Bowl Kit, For Use With Universal Fit, Fits Brand Universal Fit, Material Brass, Includes (2) 5/16 In. x 3 In. Brass Bolts, (4) Rubber Washers,(4) Metal Washers, (2) Wing Nuts, (2) Open End Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.