Zoro Homepage

HD Tank To Bowl Set, Brass, Universal Fit

  • Mfr # 68-7328

  • Zoro # G4173364


product price: $7.49
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Universal Fit
Material
Solid Brass
Includes
(2) 5/16" x 3" Brass Bolts, (4) Rubber Washers, (4) Brass Washers, (4) Brass Open End Nuts
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-7328
Zoro #
G4173364
UPC #
026607000236
Country of Origin
Taiwan, Province of China

Dimensions

Size
3 in
Manufacturers Warranty Length
12 Months

Details

Item
Tank to Bowl Kit
Fits Brand
Universal Fit
For Use With
Universal Fit
Material
Solid Brass
Includes
(2) 5/16" x 3" Brass Bolts, (4) Rubber Washers, (4) Brass Washers, (4) Brass Open End Nuts
Type
Tank to Bowl Bolt Set
Material of Construction
Solid Brass
Product Type
Tank to Bowl Kit
Compatible SubBrand
Gravity Tanks
Compatible Manufacturer Part Number
Universal Fit
Compatible Product Type
Toilets
Compatible Brand
Universal
Compatible Series
Universal

Description

Tank to Bowl Kit, For Use With Universal Fit, Fits Brand Universal Fit, Material Brass, Includes (2) 5/16 In. x 3 In. Brass Bolts, (4) Rubber Washers, (4) Brass Washers, (4) Brass Open End Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.