Zoro Homepage

HD TankToBowl Kit, Brass/Rubber, Mnsfield

  • Mfr # 68-7955

  • Zoro # G4105044


product price: $7.89
/ea

Key Features

Fits Brand
Mansfield
For Use With
Kohler/Mansfield
Material
Brass and Rubber
Includes
(1) Tank Gasket, (3) 5/16 x 3" Brass Bolts, (6) Rubber Washers, (6) Metal Washers, (3) Wing Nuts, (3) Open End Nuts
Size
3-1/2" OD, 2-1/8" ID, 1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-7955
Zoro #
G4105044
UPC #
026607016657
Country of Origin
Taiwan, Province of China

Dimensions

Size
3-1/2" OD, 2-1/8" ID, 1-1/8"
Manufacturers Warranty Length
12 Months

Details

Item
Tank to Bowl Kit
Fits Brand
Mansfield
For Use With
Kohler/Mansfield
Material
Brass and Rubber
Includes
(1) Tank Gasket, (3) 5/16 x 3" Brass Bolts, (6) Rubber Washers, (6) Metal Washers, (3) Wing Nuts, (3) Open End Nuts
Material of Construction
Brass and Rubber
Product Type
Tank to Bowl Kit
Compatible Product Type
Toilets
Compatible Series
Mansfield
Compatible Brand
Mansfield
Compatible SubBrand
Gravity Tanks
Compatible Manufacturer Part Number
Mansfield

Description

Tank to Bowl Kit, For Use With Mansfield, Fits Brand Mansfield, Material Brass and Rubber, Includes (1) Tank Gasket, (3) 5/16 x 3 In. Brass Bolts, (6) Rubber Washers, (6) Metal Washers, (3) Wing Nuts, (3) Open End Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.