Hndle Operating Stem, Brass, Coyne/Delaney
Mfr # F-223-2
Zoro # G4021184
product price: $6.85
/eaKey Features
Fits Brand
Coyne, Delaney
For Use With
Coyne and Delaney
Size
1 15/16 in
Material
Brass
Includes
Handle Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-223-2
Zoro #
G4021184
UPC #
026607034118
Country of Origin
United States
Dimensions
Size
1 15/16 in
Manufacturers Warranty Length
12 Months
Overall Height
2 in
Overall Diameter
1 in
Details
Item
Handle Stem
Fits Brand
Coyne, Delaney
For Use With
Coyne and Delaney
Material
Brass
Includes
Handle Pin
Color
Brass
Material of Construction
Brass
Finish
Brass-Plated
Product Type
Handle Stem
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
F-141-AU
Compatible Product Type
Urinals
Compatible Brand
Coyne, Delaney
Description
Handle Operating Stem, For Use With Coyne and Delaney, Fits Brand Coyne and Delaney, Material Brass, Size 1-15/16 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.