Hot Faucet Stem, Low Lead Brass
Mfr # P10104W
Zoro # G5078087
product price: $26.29
/eaKey Features
Fits Brand
Milwaukee
Material
Brass
Type
Replacement
Material of Construction
Brass
Standards
NSF 61-9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P10104W
Zoro #
G5078087
UPC #
026607024096
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
2 1/16 in
Details
Fits Brand
Milwaukee
Material
Brass
Type
Replacement
Material of Construction
Brass
Standards
NSF 61-9
For Use With
Milwaukee
Includes
(1) Cartridge
Item
Stem
Compliance
AB1953 Low Lead
Use With Water Temp.
Hot
Product Type
Stem
For Water Temperature
Hot
Part Type
Hot Cartridges
Compatible Series
Milwaukee
Compatible Brand
Milwaukee
Turn Direction
Right Hand
Cartridge Type
Ceramic Disc
Description
Stem, Fits Brand Milwaukee, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.