Hot Water Stem, Low Lead Brass
Mfr # 72971-04
Zoro # G5078026
product price: $11.15
/eaKey Features
Fits Brand
American Standard
Material
Brass
Type
Replacement
Material of Construction
Brass
For Use With
American Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72971-04
Zoro #
G5078026
UPC #
026607037638
Country of Origin
Taiwan, Province of China
Details
Fits Brand
American Standard
Material
Brass
Type
Replacement
Material of Construction
Brass
For Use With
American Standard
Includes
(1) Aquaseal Washer, (1) Stem
Compliance
AB1953 Low Lead
Item
Stem
Use With Water Temp.
Hot
Product Type
Stem
Part Type
Hot Cartridges
Compatible Series
Lavatory Fitting Aquaseal
For Water Temperature
Hot
Compatible Brand
American Standard
Turn Direction
Right Hand
Cartridge Type
Compression
Description
Stem, Fits Brand American Standard, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.