Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Integral Stop Stem, For Faucets

  • Mfr # 23-0191

  • Zoro # G8508936


product price: $14.25
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
Price Pfister/Pfister
Material
Brass
Material of Construction
Brass
Standards
CSA, IAPMO, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-0191
Zoro #
G8508936
UPC #
026607014455
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/4 in

Details

Sub-Category
Stems and Cartridges
Fits Brand
Price Pfister/Pfister
Material
Brass
Material of Construction
Brass
Standards
CSA, IAPMO, NSF 61
Includes
(1) Stem
For Use With
Faucets
Item
Stem
For Use With Mfr. Model Number
910-192
Product Type
Stem
Compatible Series
Price Pfister Integral Stop
Compatible Brand
Price Pfister/Pfister
Compatible Manufacturer Part Number
910-192
For Water Temperature
Hot/Cold
Turn Direction
Single Handle
Cartridge Type
Compression

Description

Stem, Fits Brand Price Pfister/Pfister, For Use With Mfr. Model Number 910-192

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.