Zoro Homepage

Kitchen Sprayer, For Universal Fit

  • Mfr # 88-422-4

  • Zoro # G6205272


product price: $9.69
/ea

Key Features

Finish
Black
Handle Type
Single Lever
Length (In.)
48
Size
4" x 1/2"
Includes
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-422-4
Zoro #
G6205272
UPC #
026607037287
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
48
Size
4" x 1/2"
Overall Length
48 in
Connection Size
3/8"
Hose Length
48 in

Details

Finish
Black
Handle Type
Single Lever
Item
Kitchen Sprayer
Includes
Hose
For Use With
Universal Fit
Material of Construction
Plastic
Material
Plastic
Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Kissler
Connection Type
IPS
Color
Black
Includes Hose
Hose Included
Compatible Brand
Kissler
For Location
Kitchen
Product Type
Kitchen Sprayer
Application
Commercial

Description

Kitchen Sprayer, Includes Hose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.