LH Ceramic Cartridge, Brass, 23/16" Size
Mfr # AB11-0904C
Zoro # G6123315
product price: $24.75
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB11-0904C
Zoro #
G6123315
UPC #
026607106112
Country of Origin
Taiwan, Province of China
Dimensions
Size
23/16 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
CSA, IAPMO, NSF 61
Includes
(1) Stem
For Use With
Most Faucets
For Use With Mfr. Model Number
317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP
Item
Cartridge
Use With Water Temp.
Cold
Product Type
Cartridge
Compatible Series
Chicago Ceramic Cartridge
Compatible Manufacturer Part Number
317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP
Turn Direction
Right Hand
For Water Temperature
Cold
Cartridge Type
Ceramic Disc
Compatible Brand
Chicago Faucets
Description
Cartridge, Fits Brand Chicago Faucets, Finish Chrome, For Use With Mfr. Model Number 317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.