Zoro Homepage

Manual Flush Valve, 1.25 gpf gpf, Not Applicable, Not Applicable

  • Mfr # 68-7089

  • Zoro # G4594021


product price: $12.35
/ea

Key Features

Flush Mode
Single Flush
Gallons per Flush
1.25 gpf
Sub-Category
Flappers, Valves and Sensors
Fits Brand
American Standard
Includes
Actuator, Bowl Gasket, Chain, Flapper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-7089
Zoro #
G4594021
UPC #
026607013243
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
30 Days

Details

Flush Mode
Single Flush
Gallons per Flush
1.25 gpf
Sub-Category
Flappers, Valves and Sensors
Fits Brand
American Standard
Includes
Actuator, Bowl Gasket, Chain, Flapper
Material
Rubber
Item
Manual Flush Valve
For Use With
American Standard Toilets
Material of Construction
Plastic
Product Type
Toilet Flush Valve
Compatible Series
3158.078
Compatible Product Type
Toilets
Series
3158.078
Compatible Brand
American Standard

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.