Non-OEMFaucetRepairParts, Brass
Mfr # 60-9400
Zoro # G2412532
product price: $19.75
/eaKey Features
Sub-Category
Trip Levers and Actuators
Fits Brand
Kohler(R)
Material
Brass
Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-9400
Zoro #
G2412532
UPC #
026607811009
Country of Origin
Taiwan, Province of China
Dimensions
Size
8 3/4 in
Length (In.)
8-3/4
Details
Sub-Category
Trip Levers and Actuators
Fits Brand
Kohler(R)
Material
Brass
Finish
Chrome
Material of Construction
Brass
Includes
Toilet Tank Lever Arm and Handle
For Use With
Kohler
Item
Trip Lever
Type
Toilet Tank Lever
Product Type
Trip Lever
Compatible Manufacturer Part Number
k9400
Compatible Product Type
Toilets
Compatible Brand
Kohler(R)
Compatible SubBrand
Gravity Tanks
Description
Trip Lever, For Use With Kohler, Fits Brand Kohler, Material Brass, Includes 1 Tanklever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.