Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Diverter Tub Spout

  • Mfr # 82-0010

  • Zoro # G5487862


product price: $9.15
/ea

Key Features

Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Includes
Tub Spout
For Use With
Universal Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-0010
Zoro #
G5487862
UPC #
026607800102
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/4 in
Size
5 1/4 in
Manufacturers Warranty Length
1 yr
Tub Spout Connection Size
3/4 in

Details

Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Includes
Tub Spout
For Use With
Universal Fit
Item
Tub Diverter Spout
Includes Check Stop
Check Stop Not Included
Includes Plaster Guard
No
Includes Handle
Handle Not Included
Includes Cartridge
Cartridge Not Included
Ligature Resistant
No
Connection Type
IPS
Includes Tub Spout
Tub Spout Not Included
Includes Valve
Valve Not Included
Features
Corrosion-Resistant Plastic, Easy-To-Install
Tub and Shower Category
Tub Spouts
Number of Holes
1
CEC Compliant
Non CEC Compliant
Type
Tub Diverter
Includes Trim Plate
Trim Plate Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Not Included
Spout Reach
5 1/4 in
Tub Spout Material
Plastic
Tub Spout Connection Type
IPS
Trim Finish
Chrome
Tub Spout Type
Pull Up Diverter Spout
Product Type
Tub Diverter Spout
Compatible Product Type
Universal Fit
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Universal

Description

Tub Diverter Spout, Connection Size 3/4 in, IPS, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Not Specified, Ligature Resistant No, Number of Handles Not Applicable, Kissler, IPS, Spout Reach 5 1/4 in, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, IPS, Pull Up Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.