Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Escutcheon Ring Split, 3/8" x 1/2", Pk12

  • Mfr # 42-9000

  • Zoro # G0378756


product price: $12.65
/pk 12, $1.05/ea

Key Features

Sub-Category
Escutcheons & Flanges
Fits Brand
Universal Fit
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-9000
Zoro #
G0378756
UPC #
026607024867
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8" x 1/2"
Overall Width
1/2 in
Overall Height
3/8 in

Details

Sub-Category
Escutcheons & Flanges
Fits Brand
Universal Fit
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Standards
CSA, IAPMO, NSF 61
For Use With
Floor and Ceiling Plates
Item
Escutcheon
Product Type
Escutcheon
Compatible Brand
Universal Fit
Part Type
Escutcheon Rings
Compatible Series
Universal Fit Most Mfgs
Compatible Manufacturer Part Number
Universal Fit Most Mfgs

Description

Escutcheon, Chrome Finish, Material of Construction Plastic, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.