Zoro Homepage

Pop Up Clip, Lavatory/Kitchen, 3/16 in, PK5

  • Mfr # 742145

  • Zoro # G8508981


product price: $5.79
/pk 5, $1.16/ea

Key Features

Material
Plastic/Stainless Steel
Connection
Slip
Finish
Chrome
Material of Construction
Plastic and Metal
For Use With
Price Pfister Pop Up Assemblies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742145
Zoro #
G8508981
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
1-1/2
Pipe Dia. - Drains
3/16"
Length (In.)
1-1/2
Overall Length
1 1/2 in
Overall Height
1 1/2 in
Height
1 1/2 in
Overall Width
6 in
Fits Pipe Size
1/4 in
Overall Diameter
1/4 in

Details

Material
Plastic/Stainless Steel
Connection
Slip
Finish
Chrome
Material of Construction
Plastic and Metal
For Use With
Price Pfister Pop Up Assemblies
Type
Lavatory/Kitchen
Item
Pop Up Clip
Color - Drains
White
Connection - Drains
Slip
Gauge
24
Color/Finish
White/Chrome
Material of Construction - Drains
Plastic, Stainless Steel
Includes
Universal Plastic Nut
Ligature Resistant
No
Product Type
Pop-Up Clip
Compatible with Brand
Pfister
Shape
Round
Color
White
Connection Type
Slip

Description

Pop-Up Clip, Overall Diameter 1/4 in, Overall Width 6 in, Shape Round, Product Type Pop-Up Clip, Includes Universal Plastic Nut, Standards Not Applicable, Finish Chrome-Plated, Application Sink, Gauge Not Applicable, Overall Length 1 1/2 in, Material Plastic, Stainless Steel, Color White, Flow Rate Not Applicable, Overall Height 1 1/2 in, Compatible with Manufacturer Model Number Universal, Compatible with Brand Pfister, Compatible with Series Universal, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.