Pressure Balance Valve Kit, Kohler Faucet

  • Mfr # 46-0080

  • Zoro # G1613367


product price:  $29.15
/ea

Key Features

Sub-Category
Valves
Material
Plastic
Material of Construction
Plastic
Includes
Pressure Balance Unit
For Use With
Bathtub and Shower Faucet Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46-0080
Zoro #
G1613367
UPC #
026607034231
Country of Origin
United States

Dimensions

Size
1-27/32"
Overall Height
1 3/4 in

Details

Sub-Category
Valves
Material
Plastic
Material of Construction
Plastic
Includes
Pressure Balance Unit
For Use With
Bathtub and Shower Faucet Valves
Item
Cartridge Assembly
Compatible Mfr. Model Number
K-11748; K-304
Shower Valve Type
Pressure Balancing
Includes Check Stop
Check Stop Not Included
Includes Plaster Guard
Plaster Guard Not Included
Replacement Cartridge Mfr. Model Number
46-0080
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
Non CEC Compliant
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Reversible
Not Reversible
Includes Stem
Stem Not Included
Ligature Resistant
No
Includes Cartridge
Cartridge Included
Includes Valve
Valve Not Included
Type
Pressure Balance Valve Kit
Product Type
Cartridge Assembly
Compatible Manufacturer Part Number
K-11748, K-304
Compatible Product Type
Bathtub and Shower Faucet Valves
Replacement Manufacturer Cartridge Part Number
46-0080
Compatible Series
Rite Temp
Ligature-Resistant
Not Ligature-Resistant

Description

Cartridge Assembly, Non CEC Compliant, Connection Size Not Applicable, Not Applicable, For Use With Bathtub and Shower Faucet Valves, For Use with Series Rite Temp, Material of Construction Plastic, Overall Height 1 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Kohler, Replacement Cartridge Mfr. Model Number 46-0080, Reversible Not Reversible, Shower Valve Type Pressure Balancing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.