RH Ceramic Cartridge, Brass, 3-1/8" Size
Mfr # AB11-0901C
Zoro # G6123358
product price: $22.29
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB11-0901C
Zoro #
G6123358
UPC #
026607072813
Country of Origin
Taiwan, Province of China
Dimensions
Size
3-1/8 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
CSA, IAPMO, NSF 61
Includes
(1) Stem
For Use With
Lavatory Faucets
Item
Cartridge
For Use With Mfr. Model Number
317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP
Use With Water Temp.
Cold
Product Type
Cartridge
Cartridge Type
Ceramic Disc
Turn Direction
Right Hand
Compatible Brand
Chicago Faucets
For Water Temperature
Cold
Compatible Series
OEM
Compatible Manufacturer Part Number
317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP
Description
Cartridge, Fits Brand Chicago Faucets, Finish Chrome, For Use With Mfr. Model Number 317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.