Rubber, Linen White, Sink and Drain, Drain Stopper
Mfr # 59-X000
Zoro # G7463863
product price: $4.15
/eaKey Features
Pipe Dia. - Drains
1 1/2 in to 2 in
Material of Construction - Drains
Rubber
Color - Drains
White
Length (In.)
1 in
Material of Construction
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59-X000
Zoro #
G7463863
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Dia. - Drains
1 1/2 in to 2 in
Length (In.)
1 in
Overall Diameter
1 in
Fits Minimum Drain Size
1 1/2 in
Fits Maximum Drain Size
2 in
Details
Item
Drain Stopper
Material of Construction - Drains
Rubber
Color - Drains
White
Material of Construction
Rubber
Color/Finish
Linen White
Type
Sink and Drain
Includes
Lift Ring
For Use With
1-1/2 in to 2 in Drain Opening
Color
White
Application
Sink
Material
Rubber
Product Type
Drain Stopper
Drain Stopper Type
Pop Up
Description
Drain Stopper, Includes Lift Ring, Material Rubber, Color White, Product Type Drain Stopper, Overall Diameter 1 in, Finish Unfinished, Application Sink, Drain Stopper Type Pop Up, Fits Maximum Drain Size 2 in, Fits Minimum Drain Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.