Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat, For American Standard, PK10

  • Mfr # AB55-0157/10

  • Zoro # G6180964


product price: $7.49
/pk 10, $0.75/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Brass
Finish
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB55-0157/10
Zoro #
G6180964
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
11/32 in x 7/16 in
Length (In.)
11/32 in
Thread Size
7/16"-24
Overall Length
11/32 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
AB1953
Includes
Seat
For Use With
American Standard
Item
Seat
Connection
7/16 in x 24 in TPI
Green Environmental Attribute
Does Not Contain PVC
ADA Compliant
No
Body Material
Brass
Type
Seat
Compliance
AB1953
Product Type
Seat
Compatible Brand
American Standard
Compatible Series
R
Compatible Manufacturer Part Number
AB50-4110, AB50-4200, AB555-1120, AB555-1130
Compatible Faucet Component
Bibb
Thread Type
UN

Description

Seat, For Use With Mfr. Model Number AB50-4110, AB50-4200, AB555-1120, AB555-1130, Includes Seat, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.