Shower Arm, Generic Shower Arm and Flange
Mfr # 76-0008
Zoro # G7614661
product price: $9.49
/eaKey Features
Finish
Chrome
Connection
1/2" IPS
Standards
IAPMO, CSA, NSF 61
Face Dia.
8"
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76-0008
Zoro #
G7614661
UPC #
026607024959
Country of Origin
Taiwan, Province of China
Dimensions
Face Dia.
8"
Manufacturers Warranty Length
1 yr
Size
8 in
Connection Size
1/2 in
Overall Length
8 in
Description
Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Shower Arms, Brass, Kissler, Shower Connection Type NPT, 8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.