Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Lever Cartridge, For Valley

  • Mfr # 46-1964

  • Zoro # G4547672


product price: $12.35
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
Valley
Material
Plastic
Finish
Plastic
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-1964
Zoro #
G4547672
UPC #
026607032053
Country of Origin
Taiwan, Province of China

Dimensions

Size
2-7/16 in

Details

Sub-Category
Stems and Cartridges
Fits Brand
Valley
Material
Plastic
Finish
Plastic
Material of Construction
Plastic
Includes
(1) Cartridge
For Use With
Valley
Item
Cartridge
Product Type
Cartridge
Compatible Brand
Valley
For Water Temperature
Hot/Cold
Turn Direction
Single Handle
Compatible Series
Valley Less Diverter

Description

Cartridge, Fits Brand Valley, Finish Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.